missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICRO-TOUCH™ Blue Nitrile Gloves

Product Code. 17833592 Shop All Ansell Products
Change view
Click to view available options
Size:
5.5/6
6.5/7
7.5/8
8.5/9
9.5/10
Unit Size:
Pack of 200
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17833592 7.5/8 Pack of 200
17863772 5.5/6 Pack of 200
17823652 6.5/7 Pack of 200
17853772 8.5/9 Pack of 200
17893662 9.5/10 Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17833592 Supplier Ansell Supplier No. 313041070
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Non-sterile, nitrile gloves feature an advanced stretch formulation, providing comfort and secure fit in healthcare settings.

  • ASTM D6319 certified
  • High strength and protection for nearly all clinical settings
  • Advanced formulation for high comfort and fit providing better tactile sensitivity
  • An AQL better than industry standards delivers consistent, high quality production
  • 200-count packaging reduces waste
  • Tested for use with over 55 chemicals and approved for use with chemotherapy drugs
  • For use in chemotherapy and moderate risk examination procedures

Specifications

Certifications/Compliance ASTM D6319, CE 0493, Category III, FDA21 CFR 177-2600-US Food Contact Approved, ISO 10993-10:2002, ISO 9001, ISO 13485
Certifications/Compliance (Europe) EN 16523-1, EN 374-2 and -4, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016
Accelerator Free No
Applications Healthcare
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 3.5 mil
Finger Thickness (Metric) 0.09 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.8 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size 7.5/8
Sterility Non-sterile
Thickness (English) 2.8 mil
Thickness (Metric) 0.07 mm
FDA 510 (k) Yes
Model MICRO-TOUCH-313041
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less

No glove completely protects against all chemicals. Users should test the suitability of this product against the specific chemicals and environment where used.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.