missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICRO-TOUCH™ Blue Nitrile Gloves

Product Code. 17893662
Click to view available options
Size:
5.5/6
6.5/7
7.5/8
8.5/9
9.5/10
Unit Size:
Pack of 200
This item is not returnable. View return policy

Product Code. 17893662

Brand: Ansell 313041080

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Non-sterile, nitrile gloves feature an advanced stretch formulation, providing comfort and secure fit in healthcare settings.

  • ASTM D6319 certified
  • High strength and protection for nearly all clinical settings
  • Advanced formulation for high comfort and fit providing better tactile sensitivity
  • An AQL better than industry standards delivers consistent, high quality production
  • 200-count packaging reduces waste
  • Tested for use with over 55 chemicals and approved for use with chemotherapy drugs
  • For use in chemotherapy and moderate risk examination procedures

Specifications

Certifications/Compliance ASTM D6319, CE 0493, Category III, FDA21 CFR 177-2600-US Food Contact Approved, ISO 10993-10:2002, ISO 9001, ISO 13485
Certifications/Compliance (Europe) EN 16523-1, EN 374-2 and -4, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016
Accelerator Free No
Applications Healthcare
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 3.5 mil
Finger Thickness (Metric) 0.09 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.8 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size 9.5/10
Sterility Non-sterile
Thickness (English) 2.8 mil
Thickness (Metric) 0.07 mm
FDA 510 (k) Yes
Model MICRO-TOUCH-313041
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less

No glove completely protects against all chemicals. Users should test the suitability of this product against the specific chemicals and environment where used.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.