missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICRO-TOUCH™ Blue Nitrile Gloves
Click to view available options
Size:
5.5/6
6.5/7
7.5/8
8.5/9
9.5/10
Unit Size:
Pack of 200
Description
- ASTM D6319 certified
- High strength and protection for nearly all clinical settings
- Advanced formulation for high comfort and fit providing better tactile sensitivity
- An AQL better than industry standards delivers consistent, high quality production
- 200-count packaging reduces waste
- Tested for use with over 55 chemicals and approved for use with chemotherapy drugs
- For use in chemotherapy and moderate risk examination procedures
Spezifikation
Spezifikation
| Certifications/Compliance | ASTM D6319, CE 0493, Category III, FDA21 CFR 177-2600-US Food Contact Approved, ISO 10993-10:2002, ISO 9001, ISO 13485 |
| Certifications/Compliance (Europe) | EN 16523-1, EN 374-2 and -4, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016 |
| Accelerator Free | No |
| Applications | Healthcare |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 3.5 mil |
| Finger Thickness (Metric) | 0.09 mm |
| Mehr anzeigen |
No glove completely protects against all chemicals. Users should test the suitability of this product against the specific chemicals and environment where used.
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur