missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICRO-TOUCH™ Micro-Thin™ White Nitrile Gloves

Product Code. 17873672
Click to view available options
Size:
5.5/6
6.5/7
7.5/8
8.5/9
9.5/10
Unit Size:
Pack of 200
This item is not returnable. View return policy

Product Code. 17873672

Brand: Ansell 313015080

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

White nitrile gloves with ideal dexterity, comfort, and fit for the healthcare setting.

  • ASTM D6978, ASTM D6319 certified
  • Non-sterile glove made with a thinner formulation to provide high tactile sensitivity and dexterity
  • High quality manufacturing ensures this glove will hold up for a variety of clinical procedures
  • High tactile sensitivity is ideal for palpating veins and starting IVs
  • Textured surface of the glove promotes sure handling of materials and instruments
  • 200 gloves/box reduces restocking and reorders
  • For use in chemotherapy and healthcare applications

Specifications

Certifications/Compliance ASTM D6978, ASTM D6319, CE 0493, FDA21 CFR 177-2600-US Food Contact Approved, ISO 13485, ISO 9001
Certifications/Compliance (Europe) EN 16523-1, EN 374-2 and -4, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 420:2003 + A1:2009
Accelerator Free No
Applications Healthcare
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 3.1 mil
Finger Thickness (Metric) 0.08 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.4 mil
Palm Thickness (Metric) 0.06 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size 7.5/8
Sterility Non-sterile
Thickness (English) 2.4 mil
Thickness (Metric) 0.06 mm
FDA 510 (k) Yes
Model MICRO-TOUCH-313015
Length (English) 9.5 in.
Length (Metric) 24 cm
Vis mere Vis mindre
Korrektion af produktindhold

Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.

Produkttitel

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.

Mange tak! Din feedback er blevet sendt. Hos Fisher Scientific arbejder vi altid på at forbedre vores indhold for dig. Vi sætter pris på din feedback.