missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICRO-TOUCH™ Nitra Touch™ Industrial Gloves

Product Code. 17883662 Shop All Ansell Products
Change view
Click to view available options
Size:
6.5/7
7.5/8
8.5/9
9.5/10
Unit Size:
100 pairs
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17883662 8.5/9 100 pairs
17823842 6.5/7 100 pairs
17873572 7.5/8 100 pairs
17893642 9.5/10 100 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17883662 Supplier Ansell Supplier No. 4400054
  • ONLINE EXCLUSIVE PRICE
    43.05 €
    32.55 € / 100 pairs
    Save 10.50 €
    24% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This non-sterile, nitrile glove is specifically designed to better protect healthcare workers handling chemicals and cytostatics.

  • ASTM D6978 certified
  • Features a longer cuff design for added protection and a better fit on garments
  • High-level protection and comfort
  • Certified to the rigorous Personal Protective Equipment (PPE) EN 420 and EN374 standards
  • Chlorinated internal surface for easy donning
  • Comfortable film with textured fingers helps users perform tasks and procedures
  • Tested against over 100 chemicals and chemotherapy drugs

Specifications

Certifications/Compliance ASTM D6978, CE 0493, ISO 9001, Food Type: Rubber
Certifications/Compliance (Europe) EN 16523-1, EN ISO 374-1:2016, EN 374:2003, EN ISO 374-5:2016, EN 420:2003 + A1:2009, EN 455 Part 1, EN 455 Part 2, EN 455 Part 3, EN 455 Part 1, EN 455 Part 2, EN 455 Part 3, EN 455 Part 1, EN 455 Part 2, EN 455 Part 3, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 374-2 and -4, EN 421:2010
Applications Industrial
Color Green
Finger Thickness (English) 5.5 mil
Finger Thickness (Metric) 0.14 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Size 8.5/9
Thickness (English) 5.1 mil
Thickness (Metric) 0.13 mm
Glove Cuff Style Extended
Model MICRO-TOUCH-313020
Length (English) 11.8 in.
Length (Metric) 300 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.