missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICRO-TOUCH™ Nitrile Accelerator-Free Gloves

Product Code. p-7239436
Click to view available options
Size:
Small
Medium
X-Large
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 16356901

Brand: Ansell 700102

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

MICRO-TOUCH™ Nitrile, powder-free examination glove with advanced allergy prevention

  • Provides a high-level of barrier protection against punctures as well as excellent resistance from a broad range of commonly used chemicals.
  • Chlorinated inner surface for easy donning
  • Protects from latex Type I allergy
  • 100% thiuram-free formulation significantly reduces the risk of Type IV allergies.

Specifications

Certifications/Compliance (Europe) EN 420:2003
Color Blue
Disposable Single-use
Finger Thickness (Metric) 0.12 mm
Material Nitrile
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Size Small
Length (Metric) 24 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.