missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICRO-TOUCH™ Nitrile Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 100
Description
- Designed with a thin, yet durable nitrile formulation for dependable protection
- Royal blue color provides greater contrast than standard light blue nitrile gloves
- Approved for use with chemotherapy drugs
Specifications
Specifications
| Applications | Healthcare |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 5.1 mil |
| Finger Thickness (Metric) | 0.13 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 3.1 mil |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction