missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICRO-TOUCH White Nitrile

Product Code. 16326921
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 150
Product Code. Size unitSize
16326921 Large Pack of 150
16396911 X-Small Pack of 150
16306921 Small Pack of 150
16316921 Medium Pack of 150
16336921 X-Large Pack of 150
5 options
This item is not returnable. View return policy

Product Code. 16326921

Brand: Ansell 700154

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

MICRO-TOUCH White Nitrile examination glove with textured fingertips.

  • Protects from latex Type 1 allergies
  • 150-count packaging reduces waste
  • Textured fingertips for secure handling of medical instruments
  • Polymer inner coated for easy donning
  • Tested for use with chemotherapy drugs

Specifications

Certifications/Compliance (Europe) ASTM D6319, CE 0493, Category III, Medical Device Regulation (EU) 2017/745 Class I, EN 455 1-4, EN 421:2010, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, FDA21 CFR 177-2600-US Food Contact Approved, ISO 9001, ISO 10993-10:2002, ISO 13485, Food Type: Rubber, UKCA
Chemotherapeutic Rated Yes, in accordance with ASTM D6978 (Not listed in the US FDA 510k)
Accelerator Free Yes
Applications Healthcare
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 3.9 mil
Finger Thickness (Metric) 0.1 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.8 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Large
Sterility Non-sterile
Thickness (English) 2.8 mil
Thickness (Metric) 0.07 mm
Length (English) 9.5 in.
Length (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.