missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Microcentrifuge Tube Racks

Product Code. p-7083215 Shop All SP Scienceware Products
Click to view available options
Color:
Assorted
Assorted Fluorescent
Black
Blue
Fluorescent Blue
Fluorescent Green
Fluorescent Orange
Fluorescent Pink
Fluorescent Yellow
Green
Lavender
Natural
Orange
Pink
Red
Yellow
Unit Size:
Pack of 5
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 15550062

Brand: Bel-Art™ SP Scienceware™ F188450009

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Accommodates 0.5ml microcentrifuge tubes on one side while the opposite side holds 1.5ml to 2.0ml microcentrifuge tubes. 96 wells on each side keep tubes upright in an 8 x 12 array.

  • Rack colors assist in sample organization and quick visual identification
  • Alphanumeric index permits easy tube identification
  • Matte side panel accepts tape or direct labeling
  • Molded in handles provide a secure grip for transport
  • Can be used for freezer storage down to -80°C (-112°F)
  • Autoclavable at 121°C (250°F)
  • Overall dimensions (L x W x H): 21.3 x 11.4 x 2.7cm (8-3/8 x 4-1/2 x 1-1/16 in.)

Specifications

Includes Matte Side Panel for Labeling
Product Type Microtube Rack
Closure Included No
Array 8 x 12
Autoclavable Autoclavable
Color Natural
Holds Microtubes
Material Polypropylene
Positions 96
Shape Rectangular
For Use With (Equipment) 1.5/2.0mL microtubes
Quantity 5/Pk.
Temperature (Metric) Range -80°C
Dimensions (L x W x H) 213 x 114 x 27mm
Length (Metric) 213 mm
Width (Metric) 114 mm
Height (Metric) 27 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.