missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Microcentrifuge Tubes with Locking Snap Cap

Product Code. 15442545 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Natural
Sterility:
Non-sterile
Capacity (Metric):
0.5 mL
1.5 mL
2.0 mL
Max. RCF:
25,000 x g
26,000 x g
30,000 x g
Unit Size:
Pack of 500
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Sterility Capacity (Metric) Max. RCF unitSize
15442545 Natural Non-sterile 2.0 mL 25,000 x g Pack of 500
15432545 Natural Non-sterile 1.5 mL 26,000 x g Pack of 500
15422545 Natural Non-sterile 0.5 mL 30,000 x g Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Item(s) in this group are an alternative option to part number 02681321
Product Code. 15442545
Only null left
Add to basket
Edge
Add to basket
Item(s) in this group are an alternative option to part number 02681321

Polypropylene microcentrifuge tubes are DNase/RNase and pyrogen free

  • DNase/RNase and pyrogen free
  • Autoclavable and withstand temperatures to -86°C
  • Graduated tubes available in three sizes - 0.5mL, 1.5mL and 2.0mL

Specifications

Cap Style Locking snap cap
Autoclavable Autoclavable
Capacity (Metric) 2.0 mL
Color Natural
Material Polypropylene
Sterility Non-sterile
Graduated Yes
Max. RCF 25,000 x g
Diameter (Metric) 13 mm
Length (Metric) 40 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.