missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Microcool MC 1200 Circulation Chiller with BS1363 UK-Plug
GREENER_CHOICE

Product Code. 16812220
Change view
Click to view available options
Temperature Range:
-10°C to +40°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range unitSize
16812220 -10°C to +40°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16812220 Supplier Lauda™ Supplier No. L001054
 Restricted Item
Estimated Shipment: 25-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

1-line LED display for display of actual or set temperature

  • User-friendly menu guidance with simplest 3-key operation
  • Fully electronic continuous controller
  • Temperature protection for pump windings, lighted level indication and low level alarm
  • Magnetically coupled block pump
  • RS 232 interface
  • Auto-Start-Timer and Auto-Shut-Down function
  • Filler opening on top, outlet connection on backside
  • Adjustable bypass for pressure limiting
  • Cooling capacity adjustment by solenoid valve control including compressor on-off control
  • Condenser cooling
  • Air
  • Operates with non flammable liquids (water, water/glycol)
  • Technical Features:
    • Working temperature range: -10 to 40 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.5 ± K
    • Pump pressure max: 1.3 bar
    • Pump flow rate pressure max: 35 L/min
    • Filling volume min: 7 L
    • Filling volume max: 14 L
    • Overall dimensions (W x D x H): 450 x 550 x 650 mm
    • Noise level: 59 dB(A)
    • Net Weight: 63 kg
    • Power consumption max: 1.15 kW
    • Power consumption: 6.5 A
    • Power supply: 230 V, 50 Hz
    • Power plug: power cord with angled plug (BS1363)
    • Cooling capacity:
      • 20 °C, Ethanol; 1.2 kW
      • 10 °C, Ethanol; 1.05 kW
      • 0 °C, Ethanol; 0.75 kW
      • -10 °C, Ethanol; 0.4 kW
  • Specifications

    Temperature Range -10°C to +40°C
    Voltage 230 V
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.