missing translation for 'onlineSavingsMsg'
Learn More

Micronova Microfiber SlideMop Cover
GREENER_CHOICE

Product Code. 30533183 Shop All Micronova Products
Change view
Click to view available options
Dimensions:
4.75 x 16 in.
Unit Size:
Pack of 24
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions unitSize
30533183 4.75 x 16 in. Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30533183 Supplier Micronova Supplier No. MZCRAA316
Estimated Shipment: 21-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Mopping system with simple, effective low-touch, ideal for fine particle pick-up and absorption

  • Use with Micronova charging system, BucketBinders™, or Modular Cart Systems for optimal overall performance
  • Highly absorbent microfiber cover, ideal for liquid pick-up and fine particle pickup
  • For traditional dip-and-wring or with a charging method where liquid disposal and/or space saving is a challenge
  • V-cut pocket allows for easy slide-on application and removal and use with other 16 in. flat mop frames
  • For no-touch option, use with Stainless Steel or Plastic SlideMop™ Adapter (QSM, QPSM)
  • For lightweight simple slide-on action, use with Plastic SlimLine™ Adapter (QPSL)
  • Durable mop construction; can be laundered and holds up to repeated autoclave

Specifications

Dimensions 4.75 x 16 in.
Product Type Mop Cover
Color Code Blue
Head Type Rectangular
Color Blue
Length (English) 4.75 in.
Sterility Non-sterile
Length (Metric) 12.07 cm
Autoclavable Autoclavable
Width (Metric) 40.64 cm
Width (English) 16 in.
Disposable Reusable
Quantity 24 Pk.
For Use With (Equipment) QSM, QPSM
For Use With (Application) Cleanning Floors, Walls, Ceilings
Certifications/Compliance Manufactured Without Raw materials
Color-coded Yes
Material Microfiber Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.