missing translation for 'onlineSavingsMsg'
Learn More

IKA™ MF 10 Basic Microfine Grinder Drive
GREENER_CHOICE

Product Code. 10400571 Shop All IKA Products
Change view
Click to view available options
For Use With (Equipment):
MF 10 Basic
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
10400571 MF 10 Basic Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10400571 Supplier IKA™ Supplier No. 0002836000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Attach two different grinding heads to this drive for increased flexibility. IKA™ MF 10 Basic Microfine Grinder Drive is a continuously operating universal grinder with a speed range of 3.000 to 6.500rpm.

  • Powerful microfine grinder drive
  • Easy to clean working surface made of stainless steel
  • Heads are easily changeable
  • Grinding heads not included
TRUSTED_SUSTAINABILITY

Specifications

Product Type Microfine Grinder Drive
Dimensions (L x W x H) 300 x 320 x 380 mm
Electrical Requirements 230/115 V, 50/60 Hz, 1000 W
For Use With (Equipment) MF 10 Basic
Height (Metric) 380 mm
Hertz 50/60 Hz
Material Stainless Steel
Voltage 230/115 V
Watts 1000 W
Weight (Metric) 9.7 kg
Width (Metric) 320 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.