missing translation for 'onlineSavingsMsg'
Learn More

Usbeck Laborgeraete™ MicroFix Bosshead Aluminium

Product Code. 31237676
Change view
Click to view available options
Includes:
Hex Socket Screws
Knurled Screws
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes
31237676 Knurled Screws
31237674 Hex Socket Screws
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31237676 Supplier Usbeck Laborgeraete™ Supplier No. 2380
  • ONLINE EXCLUSIVE PRICE
    14.00 €
    13.24 € / Pack of 1
    Save 0.76 €
    5% Off
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The MicroFix bosshead delivers a compact, stable solution for secure rod connections in space-limited lab setups.

  • Sturdy and lightweight aluminium alloy
  • Right-angle or T-connection of two rods up to Ø 13 mm
  • Ultra-compact dimensions: 25 mm diameter, 30 mm length

Specifications

Material Aluminium
Height (Metric) 30 mm
Diameter (Metric) Outer 25 mm
Includes Knurled Screws
Product Type Bosshead
Autoclavable Autoclavable
Weight (Metric) 21 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.