missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ 92-134 Nitrile Glove

Product Code. 17611036
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 100
Pack of 90
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17611036 Small Pack of 100
17601036 X-Small Pack of 100
17833612 Small Pack of 100
17853792 Medium Pack of 100
17621036 Medium Pack of 100
17823692 Large Pack of 100
17631036 Large Pack of 100
17818331 2X-Large Pack of 90
17641036 X-Large Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 17611036 Supplier Ansell Supplier No. 92134070
Stock Up and Save Up to 60%
Use promo code 28009
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

MICROFLEX™ 92-134 Nitrile Gloves offer tactility and comfortable protection across numerous applications. Designed with textured fingertips for secure handling of tools and materials.

  • Made of a soft nitrile formulation for comfortable fit and feel
  • Lightweight construction for tactile sensitivity and fine motor control
  • Designed for a broad range of applications across all industries
  • Textured on the fingertips for secure handling of tools and materials 
TRUSTED_SUSTAINABILITY

Specifications

Chemotherapeutic Rated Yes
Accelerator Free No
Applications Healthcare
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.11 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.8 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Small
Sterility Non-sterile
FDA 510 (k) Yes
Glove Cuff Style Beaded
Quantity 1000/Cs.
Length (English) 9.5 in.
Length (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.