missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ 92-134 Nitrile Glove
GREENER_CHOICE

Product Code. 17641036
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 100
Pack of 90
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17641036 X-Large Pack of 100
17601036 X-Small Pack of 100
17833612 Small Pack of 100
17611036 Small Pack of 100
17853792 Medium Pack of 100
17621036 Medium Pack of 100
17823692 Large Pack of 100
17631036 Large Pack of 100
17818331 2X-Large Pack of 90
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 17641036 Supplier Ansell Supplier No. 92134100
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

MICROFLEX™ 92-134 Nitrile Gloves offer tactility and comfortable protection across numerous applications. Designed with textured fingertips for secure handling of tools and materials.

  • Made of a soft nitrile formulation for comfortable fit and feel
  • Lightweight construction for tactile sensitivity and fine motor control
  • Designed for a broad range of applications across all industries
  • Textured on the fingertips for secure handling of tools and materials 
TRUSTED_SUSTAINABILITY

Specifications

Accelerator Free No
Applications Healthcare
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.11 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.8 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Large
Sterility Non-sterile
Thickness (English) 0.0043 in.
Thickness (Metric) 0.11 mm
Quantity 100 gloves/dispenser, 10 dispensers/Cs., 1000 gloves/Cs.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.