missing translation for 'onlineSavingsMsg'
Learn More

Ansell Edmont™ Microflex™ 93-823 Series Single Use Nitrile Gloves

Catalog Number 15533964
14.81 EUR valid until 2024-12-31
Use promo code "21907" to get your promotional price.


Click to view available options
Size:
5.5/6
6.5/7
7.5/8
8.5/9
9.5/10
This item is not returnable. View return policy
This item is not returnable. View return policy

Decreases skin irritation potential in sensitive hands. Ansell Edmont™ Microflex™ 93-823 Series Single Use Nitrile Gloves are advanced gloves in type I and IV allergy prevention.

  • Single use nitrile gloves
  • Clinically proven to decrease redness and itchiness associated with contact dermatitis
  • Engineered without the use of chemical additives (including accelerators) that are known skin irritants
  • Safe for those with sensitive skin or prone to allergic reactions
  • Textured fingertips
  • Reduced amount of surfactant used to produce the glove results in a secure and confident grip for handling objects
  • Increased sensitivity due to the thin polymer design resulting in a palm thickness of 0.06mm and fingertip thickness of 0.10mm
  • Ultra-soft materials provide comfort and good fit for long wear periods with leads to increased worker productivity

Applications:

  • Analytical testing/Measurements
  • Assembly and inspection
  • Biotechnologies
  • Cleaning
  • Crime scene analysis
  • Handling small and sensitive parts and materials
  • Janitorial and maintenance work
  • Laboratory analysis
  • Light duty assembly
  • Preparing pharmaceutical products
Certifications/Compliance EN 420:2003 + A1:2009 and EN 374:2003
Description Grip design: Textured fingertips
Color Blue
Material Nitrile
Powdered Powder Free
Product Type Nitrile Gloves
Size 7.5/8
Thickness (Metric) 0.06 mm
Glove Cuff Style Beaded
Packaging Type 1000 gloves per shipper carton, 100 gloves per dispenser, 10 dispensers per shipper carton
Series 93-823
Length (Metric) 240 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'