missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ 93-852 Series Single Use Nitrile Gloves

Product Code. 15529471
Change view
Click to view available options
Size:
5.5/6
6.5/7
7.5/8
8.5/9
9.5/10
Unit Size:
Pack of 100
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
15529471 5.5/6 Pack of 100
15539471 6.5/7 Pack of 100
15549471 7.5/8 Pack of 100
15559471 8.5/9 Pack of 100
15569471 9.5/10 Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15529471 Supplier Ansell Supplier No. 93852060
  • ONLINE EXCLUSIVE PRICE
    25.56 €
    16.70 € / Pack of 100
    Save 8.86 €
    34% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Provides contrasting backdrop for identifying lighter colored material. Ansell Edmont™ MICROFLEX™ 93-852 Series Single Use Nitrile Gloves has distinct color to mask stains for special applications.

  • Single use nitrile gloves
  • Offers higher tensile strength compared to both ASTM D6319 and EN 455 standards, allowing the hands to move freely and comfortably
  • Fully textured design
  • Non-foaming formula enable wearers to have firm wet grip when handling objects
  • Contains no natural rubber latex
  • Powder-free
  • Helps protect wearers from Type I skin allergies, skin irritation and dryness

Applications:

  • Analytical testing/Measurements
  • Biotechnologies
  • Filtration processes
  • Food Processing
  • Laboratory analysis
  • Laboratory testing
  • Light assembly tasks
  • Light assembly of oil-coated pieces
  • Light duty maintenance and clean up
  • Mechanical jobs
  • Paint and spray shops
  • Pharmaceutical manufacturing
  • Protection from blood and other bodily fluids
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 420:2003 + A1:2009 and EN 374:2003
Description Grip design: Textured surface
Applications Industrial
AQL 1.5
Color Black
Disposable Single-use
Exterior Finish Fully Textured
Latex Free Yes
Material Nitrile
Powdered Powder Free
Product Type Nitrile Examination Glove
Size 5.5/6
Sterility Non-sterile
Thickness (Metric) 0.12 mm
Glove Cuff Style Beaded
Packaging Type 100 gloves per dispenser, 10 dispensers per shipper carton, 1000 gloves per shipper carton
Series 93-852
Length (Metric) 24.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.