missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ 93256 Mega Texture Hi-vis Orange Nitrile Gloves

Product Code. 30259516
Click to view available options
Size:
7
8
9
10
11
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 30259516

Brand: Ansell 93256110

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

MICROFLEX™ 93256 Mega Texture Grip Hi-vis Orange Nitrile Gloves are latex-free and ideal for general industrial applications.

  • Mega Texture surface for consistent grip in wet and dry conditions
  • High visibility orange color to increase visibility while working
  • Strong formulation providing durable yet comfortable hand protection
  • Ideal for a wide range of food handling applications
TRUSTED_SUSTAINABILITY

Specifications

Accelerator Free Yes
Applications Industrial
AQL 1.5
Color Hi-vis Orange
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size 11
Sterility Sterile
Thickness (English) 5.1 to 6.3 mil
Thickness (Metric) 0.13 to 0.15 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.