missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ 93256 Mega Texture Hi-vis Orange Nitrile Gloves

Product Code. 30259547 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
11
Unit Size:
Pack of 100
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30259547 7 Pack of 100
30259532 8 Pack of 100
30259525 9 Pack of 100
30259518 10 Pack of 100
30259516 11 Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30259547 Supplier Ansell Supplier No. 93256070
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

MICROFLEX™ 93256 Mega Texture Grip Hi-vis Orange Nitrile Gloves are latex-free and ideal for general industrial applications.

  • Mega Texture surface for consistent grip in wet and dry conditions
  • High visibility orange color to increase visibility while working
  • Strong formulation providing durable yet comfortable hand protection
  • Ideal for a wide range of food handling applications
TRUSTED_SUSTAINABILITY

Specifications

Accelerator Free Yes
Applications Industrial
AQL 1.5
Color Hi-vis Orange
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size 7
Sterility Sterile
Thickness (English) 5.1 to 6.3 mil
Thickness (Metric) 0.13 to 0.15 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.