missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ 63-864 Latex Gloves

Product Code. 15529451
Change view
Click to view available options
Size:
6
7
8
8.5
10
Unit Size:
Pack of 100
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15529451 6 Pack of 100
15539451 7 Pack of 100
15549451 8 Pack of 100
15559451 8.5 Pack of 100
15569451 10 Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15529451 Supplier Ansell Supplier No. 63864060
  • ONLINE EXCLUSIVE PRICE
    22.40 €
    14.67 € / Pack of 100
    Save 7.73 €
    34% Off
View all promotions
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Prevents rips and tears with thicker than average fingertips. Ansell™ MICROFLEX™ 63-864 Latex Gloves offer a reliable and precise grip.

  • Fingertips are thicker than most standard latex gloves for the ultimate in protection.
  • Enhanced, textured fingertips provide a secure, dependable grip for rugged work settings and improve dexterity for increased productivity.
  • Whether the task at hand is mid-duty or heavy-duty, hands stay safe and remain dry – even in wet or dry conditions.
  • Palm thickness meets and exceeds quality standards.
  • Pinhole rates are lower than the standard minimum requirements for average latex gloves.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 374
Chlorinated Yes
Accelerator Free No
Applications Industrial, Laboratory
AQL 1.5
Color Natural
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 0.0079 in.
Finger Thickness (Metric) 0.20 mm
Latex Free No
Material Rubber Latex
Palm Thickness (English) 0.0075 in.
Palm Thickness (Metric) 0.19 mm
Powdered Powder Free
Product Type Latex Disposable Gloves
Size 6
Sterility Non-sterile
Thickness (English) 0.020 in.
Thickness (Metric) 0.16 mm
Glove Cuff Style Beaded/Rolled
Grip Design Textured
Packaging Type Dispenser Box
Quantity 100 Pk.
Length (English) 9.6 in.
Length (Metric) 245 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.