missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ TQ-601 Soft Moisturizing Nitrile Gloves

Product Code. 17803582
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 100
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17803582 X-Small Pack of 100
17833792 Large Pack of 100
17893592 Medium Pack of 100
17803652 Small Pack of 100
17803692 X-Large Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17803582 Supplier Ansell Supplier No. TQ601XS
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

White nitrile exam gloves designed with HYDRASOFT™ Skin Moisturizing Technology to keep away dryness during medical procedures.

  • ASTM D6319, FDA 510(k), CE Number certified
  • Gloves comfortably protect hands while replenishing moisture and preventing dryness
  • Patented HYDRASOFT™ Skin Moisturizing Technology is proven to allow skin to retain 2X more moisture* than gloves without HYDRASOFT™
  • Super soft, lightweight nitrile construction provides extra comfort and tactility while working

*Based on internal testing data on file.

Specifications

Certifications/Compliance ASTM D6319, CE Number, FDA21 CFR 177-2600-US Food Contact Approved, US QSR Medical Examination Grade
Certifications/Compliance (Europe) EN 455 1-4, EN ISO 13485
Accelerator Free No
Applications Healthcare, Laboratory
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.8 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Small
Sterility Non-sterile
Thickness (English) 2.8 mil
Thickness (Metric) 0.07 mm
FDA 510 (k) Yes
Model MICROFLEX-TQ-601
Length (English) 9.6 in.
Length (Metric) 24.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.