missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Microflex™ Variable-Speed Pump System

Product Code. 17487563 Shop All Masterflex Products
Change view
Click to view available options
Flow Rate:
0.002 to 1.65 mL/min.
0.017 to 11 mL/min.
Motor Speed:
1.7 to 10 rpm
13 to 80 rpm
Unit Size:
1 unit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Motor Speed Unit Size
17487563 0.017 to 11 mL/min. 13 to 80 rpm 1 unit
17477563 0.002 to 1.65 mL/min. 1.7 to 10 rpm 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17487563 Supplier Ismatec™ Supplier No. 7712232
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Microflex™ Variable-Speed Pump Systems are easy-to-use low-flow pumps that feature reversible pumping, remote start and stop, and rapid tubing changes. Ideal for consistent fluid delivery in analyzer and other low-flow laboratory pumping applications.

  • Polyphenylene sulfide (PPS), acetal, and copolyester pump head with four stainless steel (SS) rollers
  • Pumps accept continuous lengths of tubing for a clean, uninterrupted flow path with no fittings
  • Separate single-turn speed control and clockwise/off/counter-clockwise switch with green LED power indicator, thus maintaining speed setting when you turn pump on/off or reverse direction
  • Reversible permanent magnet DC motor allows fluid purging before or after pumping
  • Remote control connections on back of pump includes start/stop pump with a contact closure
  • Quick-loading Microflex™ pump head has average fixed occlusion for tubing, no occlusion adjustments required

Specifications

Channels 1
Description Microflex™ Compact Single-Channel Pump
Control Type Analog
Display Type Analog
Flow Rate 0.017 to 11 mL/min.
Motor Speed 13 to 80 rpm
Reversible Yes
No. of Heads Accepted 1
No. of Rollers 4
Tubing Type Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.