missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Microgard™ 1500 Plus FR Coveralls with Hood
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Unit Size:
Each
Pack of 30
Pack of 40
Description
- Category III Coverall with 3-piece hood
- Stitched seams (Red colour)
- Elasticated wrists, finger loops, waist and ankles.
- 2-way front zipper with re-sealable storm flap.
- Flame retardant and anti-static
- Nonwoven SMMS polypropylene
- Air and water vapour permeable ('breathable') to help reduce the risk of heat stress
- Anti-staticaccording to EN1149-5
- Optimized body fit ensures full freedom of movement when worn over heat and flame protective clothing (EN ISO 14116 Index 2 or above).
Specifications
Specifications
| Product Type | Flame-resistant Coveralls |
| Size | 5X-Large |
| Gender | Unisex |
| Material | FR Anti-static SMS Fabric |
| Color | White |
| Disposable | Reusable |
| Waist Style | Elastic at Back |
| Ankle Style | Elastic |
| Cuff Style | Elastic, Finger Loops |
| Neck Style | Hooded |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction