missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Microgard™ 1500 Red Coveralls with Hood
Description
- Coverall with 3-piece hood
- Elasticated wrists, waist, and ankles
- 2-way front zipper with re-sealable storm flap
- Filter 100% of particles >3 microns
- Air and water vapor permeable to help reduce the risk of heat stress
- Silicone-free for spray painting applications
- Optimised body fit for wearer comfort and safety
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | Large |
| Gender | Unisex |
| Material | SMS Polypropylene |
| Color | Red |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?