missing translation for 'onlineSavingsMsg'
Learn More

Contec™ MicroGenesis Microfiber High Duster XF Cover

Product Code. 30274785 Shop All Contec Products
Change view
Click to view available options
Dimensions (L x W):
14.75 x 4 in.
Unit Size:
Pack of 200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
30274785 14.75 x 4 in. Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30274785 Supplier Contec™ Supplier No. MGMP0007
  • ONLINE EXCLUSIVE PRICE
    205.00 €
    161.89 € / Pack of 200
    Save 43.11 €
    21% Off
Estimated Shipment: 18-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The High Duster XF makes cleaning hard-to-reach spaces easier when paired with MicroGenesis Microfiber High Duster Covers. The flexible body of the high duster tool bends to hug surface contours and reduces operator strain.

  • Reduces cross contamination risk when paired with a High Duster XF
TRUSTED_SUSTAINABILITY

Specifications

Product Type Duster Cover
Dimensions (L x W) 14.75 x 4 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.