missing translation for 'onlineSavingsMsg'
Learn More

Contec™ MicroGenesis™ Mop Frame
GREENER_CHOICE

Product Code. 17778664 Shop All Contec Products
Change view
Click to view available options
Dimensions:
10 x 44 cm (4 x 17.5 in.)
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions unitSize
17778664 10 x 44 cm (4 x 17.5 in.) Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17778664 Supplier Contec™ Supplier No. MGMP0009
  • ONLINE EXCLUSIVE PRICE
    152.00 €
    128.60 € / Pack of 6
    Save 23.40 €
    15% Off
Estimated Shipment: 07-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

100% synthetic, disposable microfiber mop pad effectively removes fine particles and large debris from floors. Designed to be used wet or dry for general facilities cleaning in ISO Class 8 environments and above. Compatible with a wide range of disinfectants, including quats, peroxides and bleach.

  • Synthetic construction is compatible with common disinfectants such as quats, peroxides and bleach
  • New pad for each use simplifies quality control, inventory and space management, all without cross-contamination risk
  • Compatible with most existing hardware
TRUSTED_SUSTAINABILITY

Specifications

Dimensions 10 x 44 cm (4 x 17.5 in.)
Product Type Mop Frame
Color Code White
Color Blue
Sterility Non-sterile
Autoclavable Not Autoclavable
Disposable Single-use
Color-coded No
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.