Learn More
Brand™ Micro-haematocrit Capillary Tubes
Heparinised with sodium heparinate over internal surface. BRAND™ Micro-haematocrit Capillary Tubes coded red for capillary blood. Disposable without calibration mark.
Brand: Brand™ 749311
34.21 EUR valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : 03
Additional Details : Weight : 0.27900kg
Description
- Disposable without calibration mark
- Heparinised with sodium heparinate over internal surface
- Red color code for capillary blood.
- Conforms to DIN ISO 12772 and BS 4316-68 standards
- For use in haematocrit centrifuges.
Specifications
Sodium Heparin | |
Hematocrit Centrifuges | |
For use with heparinized capillary blood |
1.15 ± 0.05 mm | |
Red | |
75 ± 0.5 mm |