missing translation for 'onlineSavingsMsg'
Learn More

Vileda Professional™ MicroIntensive™ L Cover

Product Code. 17832466
Change view
Click to view available options
Autoclavable:
Autoclavable
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Autoclavable Unit Size
17832466 Autoclavable Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17832466 Supplier Vileda Professional™ Supplier No. 162385
  • ONLINE EXCLUSIVE PRICE
    465.97 €
    327.67 € / Pack of 50
    Save 138.30 €
    29% Off
Estimated Shipment: 28-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

These specialty above-the-floor tools are ideal for surfaces that are difficult to reach, clean and disinfect. Tools are easy to use and ergonomic allowing full range of motion during cleaning and disinfecting. High performance polyester - microfiber disposable sleeves and covers provide an excellent cleaning result.

  • Single-use, double sided Sleeves and Covers
  • Pre-laundered and single bagged with Lot Code Numbers
  • 4 layer construcion- cleaning side is 100% polyester-microfiber blend, knitted and embossed; two middle layers are 100% polyester and backing is 100% polyester
  • High absorbency with excellent cleaning performance
  • Proven bacteria reduction of 99.99%
  • Ideal for pre-preperation and pull and lift methods
  • Fits CE SoftWall Cleaner™ and CE Tank Cleaner™

Specifications

Product Type Frame Cover for Above the Floor Tools
Color White
Sterility Non-sterile
Autoclavable Autoclavable
Size 15 in.
Quantity 50
For Use With (Application) CE Softwall Cleaner and CE Tank Cleaner
Material Polyester Microfiber Blend
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.