missing translation for 'onlineSavingsMsg'
Learn More

Hamilton Microlab 700 Series, Dual Syringe Continuous Dispenser with Premium Controller

Product Code. 31257781
Change view
Click to view available options
Includes:
10 mL Syringes
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
31257781 10 mL Syringes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31257781 Supplier Hamilton Supplier No. 10103467
  • ONLINE EXCLUSIVE PRICE
    10247.43 €
    10129.73 € / Pack of 1
    Save 117.70 €
    1% Off
Estimated Shipment: 13-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dual syringe continuous dispenser is a versatile, semi-automatic precision liquid handler requiring both syringes to be the same volume.

  • Microlab 700 Series Dual Syringe Continuous Dispensers are designed to increase throughput and improve repeatability in manual pipetting applications
  • Available configurations include:
    • PN: 10103465 - Dual Syringe Continuous Dispenser with Advanced Controller
    • PN: 10103467 - Dual Syringe Continuous Dispenser
  • Enable semi-automated liquid handling, diluting, and dispensing processes
  • Deliver 99%+ accuracy for reliable and consistent results
  • Feature a highly inert fluid path suitable for sensitive and demanding applications
  • Ideal for laboratories requiring precise, repeatable, and efficient liquid handling workflows

Specifications

Product Type Semi-automated Diluter-Dispenser
Includes 10 mL Syringes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.