missing translation for 'onlineSavingsMsg'
Learn More

Hamilton Microlab 700 Series, Dual Syringe Diluter with Premium Controller

Product Code. 31257773
Change view
Click to view available options
Includes:
2.5 mL and 250 μL Syringes
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
31257773 2.5 mL and 250 μL Syringes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31257773 Supplier Hamilton Supplier No. 10103471
Estimated Shipment: 13-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dual syringe diluter is a semi-automatic, high-precision liquid handling system designed to perform large dilutions in a single step.

  • Microlab 700 Series Dual Syringe Diluters are designed to improve throughput and consistency in manual pipetting workflows
  • Available configurations include:
    • PN: 10103468 (ML715-DIL) - Dual Syringe Diluter with Advanced Controller
    • PN: 10103471 (ML725-DIL) - Dual Syringe Diluter with Premium Controller
  • Enable semi-automated liquid handling, dilution, and dispensing processes
  • Deliver 99%+ accuracy for precise and reliable results
  • Feature a highly inert fluid path suitable for sensitive and demanding applications
  • Configured with two syringes (50 mL and 10 μL) for high flexibility
  • Capable of performing up to a 50,000-fold dilution in a single step
  • Ideal for laboratories requiring high-precision, repeatable, and efficient dilution workflows

Specifications

Product Type Semi-automated Diluter-Dispenser
Includes 2.5 mL and 250 μL Syringes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.