missing translation for 'onlineSavingsMsg'
Learn More

BD Microlance™ Stainless Steel Needles

Color coded for easy recognition of the needle’s guage. BD™ Microlance™ Stainless Steel Needles feature thin walls for optimal flow and fit Luer slip syringes. These sterile, individually wrapped needles ensure more comfortable insertion with less risk for punching.

Brand:  BD 304827

Code : 02

Additional Details : Weight : 0.09810kg

 View more versions of this product

Product Code. 10030464

  • 4.30 € / Pack of 100
Estimated Shipment: 22-06-2023
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Unique slip angle and polishing method results in less patient discomfort at the injection site and less risk for punching.

  • Hypodermic needles with thin walls for optimal flow
  • Fits syringes connected to a Luer adapter or Luer Lock connector
  • Color coded for quick recognition of gauge for easy selection of appropriate flow rate
  • Sterile and individually wrapped for hygienic, single-use application
  • Stainless steel needles with epoxy resin adhesives
Specifications

Specifications

Stainless Steel with Epoxy Resin Adhesives
5,000 individually wrapped needles, thin cannula wall
0.9 mm
Yes
Needle
SZR -150, connected to a Luer adapter or Luer Lock connector
Yellow
20 G
For single use only
1.0 in.
Bevel
Sterile
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers