Learn More
BD Microlance™ Stainless Steel Needles
Color coded for easy recognition of the needle’s guage. BD™ Microlance™ Stainless Steel Needles feature thin walls for optimal flow and fit Luer slip syringes. These sterile, individually wrapped needles ensure more comfortable insertion with less risk for punching.
Brand: BD 300900
Code : NEW
Additional Details : Weight : 0.10710kg
Description
Unique slip angle and polishing method results in less patient discomfort at the injection site and less risk for punching.
- Hypodermic needles with thin walls for optimal flow
- Fits syringes connected to a Luer adapter or Luer Lock connector
- Color coded for quick recognition of gauge for easy selection of appropriate flow rate
- Sterile and individually wrapped for hygienic, single-use application
- Stainless steel needles with epoxy resin adhesives
Specifications
Black | |
22 G | |
For single use only | |
1.25 in. | |
Bevel | |
Stainless Steel with Epoxy Resin Adhesives |
5,000 individually wrapped needles, thin cannula wall | |
0.7 mm | |
Yes | |
Needle | |
Connected to a Luer adapter or Luer Lock connector | |
Sterile |