missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ MICROLIT SCITUS Bottle Top Dispenser

Product Code. 15856895 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Volume (Metric):
0.25 to 2.5 mL
0.5 to 5 mL
1 to 10 mL
10 to 100 mL
2.5 to 30 mL
5 to 60 mL
Increments:
0.05 mL
0.1 mL
0.2 mL
0.5 mL
1.0 mL
2.0 mL
Accuracy:
±0.015mL
±0.030mL
±0.060mL
±0.180mL
±0.360mL
±0.600mL
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Increments Accuracy Unit Size
15856895 0.5 to 5 mL 0.1 mL ±0.030mL Each
15816895 1 to 10 mL 0.2 mL ±0.060mL Each
15846895 2.5 to 30 mL 0.5 mL ±0.180mL Each
15866895 5 to 60 mL 1.0 mL ±0.360mL Each
15826895 10 to 100 mL 2.0 mL ±0.600mL Each
15836895 0.25 to 2.5 mL 0.05 mL ±0.015mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 15856895
  • ONLINE EXCLUSIVE PRICE
    167.21 €
    138.66 € / Pack of 1
    Save 28.55 €
    17% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

MICROLIT SCITUS Bottle Top Dispensers with Springless Valve™ technology are high precision liquid handling instruments that offer a sophisticated blend of features and functionality across six unique volume ranges.

  • EasyKnob™ is a specially designed volume adjustment knob that allows 180° rotation for easy and effortless volume setting
  • Equipped with a PTFE piston with an ETP O-ring which facilitates smooth and effortless movement and ensures high chemical compatibility
  • Springless Valve™ technology that facilitates smooth and jam-free functioning
  • Provided with FlexiNozzle™, an adjustable delivery nozzle that offers a high degree of flexibility, facilitating easy dispensing in demanding laboratory conditions
  • A specially designed adapter allows 360° rotation, facilitating complete work flexibility
  • Calibrated in an ISO 17025 accredited laboratory according to ISO 8655 standards; calibration certificate is included inside, alongside a calibration tool for quick in-lab calibration
  • Fully autoclavable at 121°C and 15 psi for a duration of 10 to 15 minutes

Specifications

Accuracy ±0.030mL
Product Type Bottletop Dispenser
Autoclavable Autoclavable
Volume (Metric) 0.5 to 5 mL
For Use With (Application) Precision and reliability in practical laboratory environments
Increments 0.1 mL
Model SCI-5
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.