missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Microliter 30 x 2 mL Fixed Angle Rotor for compact and 1.6 L and 4 L General Purpose X Pro and ST Plus Centrifuges

Product Code. 10627005 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
30 x 2 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
10627005 30 x 2 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10627005 Supplier Thermo Scientific™ Supplier No. 75003652
  • ONLINE EXCLUSIVE PRICE
    1555.00 €
    1500.00 € / Pack of 1
    Save 55.00 €
    3% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Perform high-speed separations at 15,200rpm using the Thermo Scientific™ Microliter 30 x 2mL Fixed-Angle Rotor.

Perform high-speed separations at 15,200rpm using the Thermo Scientific™ Microliter 30 x 2mL Fixed-Angle Rotor.

Compatible with:

Thermo Scientific Sorvall™ Legend™ X1, Sorvall ST 16, Megafuge™ 16, Multifuge™ X1, SL 16 Series

Recommended for:

Supports micro-volume protocols including nucleic acid or protein lysate preparation and PCR reaction setup.

TRUSTED_SUSTAINABILITY

Specifications

Description Microliter 30 x 2mL Fixed Angle Rotor
Type Fixed Angle Rotor
Capacity 30 x 2 mL
Max. RCF 25,830 x g
Max. Speed 15,200 rpm
Radius (Metric) 10 cm
Max. Tube Length 50 mm
Max. Tube Diameter 11 mm
For Use With (Equipment) Thermo Scientific Sorvall Legend XT/XF, Sorvall Legend X1, Sorvall ST 40, Sorvall ST 16, Multifuge X3/X3F, Multifuge X1, Megafuge 40, Megafuge 16, Multifuge X1, SL 16 Series
Angle 45°
Certifications/Compliance Biocontainment certified by CAMR™, HPA, Porton Down, U.K.
Biocontainment Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.