missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Microliter™ and Gastight™ Syringes: Model 701 for Agilent 7673, 7683, 7693 and 6850 ALS GC

Product Code. 10300331
Click to view available options
Needle Gauge:
23 to 26s G
23s G
26s G
Model:
701 N (Cemented Needle)
701 RN (Removable Needle)
Needle Point Number:
2
AS
Quantity:
6 Pk.
Ea.
Unit Size:
Each
Pack of 6
This item is not returnable. View return policy

Product Code. 10300331

Brand: Hamilton™ 80359

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed to work with Agilent 7673, 7683, 7693 and 6850 Automatic Liquid Sampler (ALS) gas chromatography (GC) autosamplers

Microliter syringes have a stainless steel plunger that is hand fitted to the glass barrel and are designed for liquid sampling.

Syringe Terminations

  • Cemented Needle (N) - For low volume syringes the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
  • Removable Needle (RN) - The needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.

Needle Point Styles
  • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 23s or 26s
  • Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 23s, 26s, 23s-26s

Specifications

Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Needle Gauge 23 to 26s G
Diameter (English) Inner 0.019 in.
Diameter (English) Inner Needle 0.0133 to 0.005 in.
Diameter (Metric) Inner Needle 0.64 to 0.13 mm
Diameter (English) Outer Needle 0.0283 to 0.0187 in.
Diameter (English) Outer 0.26 in.
Diameter (Metric) Inner 0.485 mm
Diameter (Metric) Outer 6.6 mm
Diameter (Metric) Outer Needle 0.72 to 0.47 mm
Length (English) 1.7 in.
Length (English) Needle 1.71 in.
Length (Metric) 43 mm
Product Type Microliter Syringe
Max. Pressure 2000 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 155°C
Min. Temperature (English) 50°F
Model 701 RN (Removable Needle)
Needle Point Number AS
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 10 μL
Needle Point Style Cone
For Use With (Equipment) Agilent 7673, 7683, 6850 Automatic Liquid Sampler, Gas Chromatography Autosamplers
Connection Type Removable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.