missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Microliter Rotor for Thermo Scientific Sorvall™ Legend™ Mach 1.6™/1.6R Centrifuges
For use with Legend Mach 1.6 and 1.6R Centrifuges.
Brand: Thermo Scientific™ 75003348
2080.50 EUR valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : 51
Additional Details : Weight : 2.50000kg
Includes: Rotor and lid
Description
- Capacity: 48 × 1.5/2mL
- Max. Speed/RCF: 15,000rpm/24,652 × g
- Biocontainment-approved
- Adapters sold separately
Specifications
Microliter Rotor | |
24,652 x g | |
1.6/1.6R Centrifuge |
48 x 1.5/2 mL | |
15,000 rpm |