missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ MicroMate™ Low Volume Powder Sampler

Product Code. 15839211 Shop All Sampling Systems Products
Change view
Click to view available options
Depth (Metric):
350 mm
500 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) Unit Size
15839211 500 mm Each
15829211 350 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15839211 Supplier Sampling Systems™ Supplier No. 1070A500
Estimated Shipment: 16-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for use in unit dose pharmaceutical sampling. Sampling Systems™ MicroMate™ Low Volume Powder Sampler is designed for low volume sampling of free flowing powders and granules.

  • Single point
  • Made from high quality 316L stainless steel
  • Adjustable, takes a range of sizes

Specifications

Product Type Low Volume Powder Sampler
Material Stainless Steel (316L)
Capacity (Metric) Up to 0.1 mL
For Use With (Application) Powder Sampling
Diameter (Metric) 5 mm
Depth (Metric) 500 mm
Length (Metric) 650 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.