missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Micromesh™ Loose Biopsy Cassettes, white
Improve fluid exchange without the need for biopsy sponges with the 1400, 0.36mm square openings of Epredia™ Micromesh™ Loose Biopsy Cassettes.
Brand: Epredia™ B1000735AQ
Code : 50
Additional Details : Weight : 2.50000kg
Description
- Acetal polymer construction
- Large compartment measuring 24 × 27 mm is perfect even for needle biopsies
- Recessed lid is specially designed to lie flush with top surface of cassette, which allows cassettes to be labeled on the Epredia™ Shandon™ MicroWriter™ series automatic labelers with the lids on
- Cassette writing face is at a 45° angle
- Cases of 1000 (four boxes of 250 cassettes each) with lids attached
Specifications
Small Square Pore | |
Aqua | |
27 mm | |
Loose Biopsy Cassette |
45° | |
24 mm | |
Acetal Polymer |