missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Micrometer Eyepiece WF10X/20mm, 1° div./360° Protractor, with Crosshair

Product Code. 15435162
Change view
Click to view available options
Magnification Power:
10X
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Magnification Power Unit Size
15435162 10X Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15435162 Supplier Motic™ Supplier No. SG02T0207B
  • ONLINE EXCLUSIVE PRICE
    75.40 €
    66.03 € / Pack of 1
    Save 9.37 €
    12% Off
 Restricted Item
Estimated Shipment: 27-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Measure specimens confidently with this microscope eyepiece designed with an integrated and precise scale. Motic™ Micrometer Eyepiece WF10X/20mm, 1° div./360° Protractor, with Crosshair provides an improved field of view and greater eye relief.

  • Widefield eyepiece for improved field of view and viewing relief.
  • Divisions: 1° in 360° protractor with crosshair.
  • Magnification: 10X.
  • FOV: 20mm.

Specifications

Type Widefield Micrometer Eyepiece
Description 1° divisions in 360°
Diameter (Metric) FOV: 20mm
For Use With (Equipment) DM-39 DM-143 Microscopes
Includes Crosshair, Protractor
Magnification Power 10X
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.