missing translation for 'onlineSavingsMsg'
Learn More

DuraLab Micrometric Slide

Product Code. 30280253
Change view
Click to view available options
Thickness (Metric):
1 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thickness (Metric) Unit Size
30280253 1 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30280253 Supplier DuraLab Supplier No. DRL0068
Estimated Shipment: 12-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A high-quality DuraLab slide designed for calibration and accurate measurement in microscopy applications.

  • Used to calibrate the eyepiece graticule in microscopy for accurate specimen measurement
  • Supports practicals in the UK science curriculum, essential for light microscopy activities
  • Helps students develop accuracy in observing and analysing cell structures
  • Ensures consistent calibration, improving precision in microscopy studies

Specifications

Length (Metric) 75 mm
Width (Metric) 25 mm
Edges 90°, Ground
Frosted Not Frosted
Material Glass
Precleaned Yes
Thickness (Metric) 1 mm
Type Microscope Slide
Well Count 0
Color Clear
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.