missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Micron Filter Cartridges
For removing very fine particles from water. Fisherbrand™ Micron Filter Cartridges remove colloids, particles and 90% of the microparticles found in water.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 1.17900kg
Description
- Maximum flow
- Limited clogging
- For final purification and filter protection
Specifications
No | |
20 L/hr. | |
Macroreticular Resin | |
For water purification, final purification of the final protection and limiting filter clogging, removes colloids, weakly ionized particles | |
2.5 bar | |
1 Each | |
10°C to 40°C | |
60 mm |
Depends on the quality of the inlet water | |
0.1 μm | |
500 mm | |
For M3 series | |
2.5 bar | |
40°C | |
Cartridge |