missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Irradiated BinLiners™

These FDA compliant, Sterile LDPE bags are designed to contain and transport biomedical waste in aseptic environments. Available with thicknesses ranging from 1 - 6 mil, and capacity to 60 gal. (200 L)

Brand:  Micronova™ BL4-40TRIRB

 View more versions of this product

Product Code. 32236977

  • ONLINE EXCLUSIVE PRICE
    292.00 €
    255.40 € / Pack of 50
    Save 36.60 €
    12% Off
 Restricted Item
Estimated Shipment: 12-02-2027
Add to basket
This item is not returnable. View return policy

Description

Description

Micronova™ Irradiated BinLiner Bags for use in cleanroom and aseptic environments are designed for material disposal, garment collection, and raw material or product storage.

The Micronova Sterile BinLiner Bags are made from FDA compliant, low density polyethylene and are designed for the collection and disposal of waste, garment collection, storage, protective covers for equipment and the collection and transport of parts or raw materials in cleanrooms and aseptic environments.

  • Low density sterile polyethylene liners in a range of sizes
  • Thicknesses range from 1 mil to 6 mil, and sizes from 1-gallon capacity to 60 gallons
  • The 40 x 48-inch and 40 x 60-inch liners work with the BLSSH-1624 BinLiner Stand
  • The 34 X 40-inch liners work with the BLSSH-1515 BinLiner Stand
  • The 24 X 36-inch liners work with the BLSSH-168 BinLiner Stand
  • Produced for use in clean and controlled environments
  • Liner colors (tints) include transparent, blue, and gray
  • Good compatibility with common cleaners
  • Gusseted or Flat Sealed options available
  • Gamma irradiated for aseptic environments
  • On a Roll: (PC suffix), one roll double bagged
  • Flat Packed: (B or BB suffix), B: individually bagged, 5 per pack; BB: 5 liners double bagged
Specifications

Specifications

Certificate of Conformance and Processing (Irradiation)
Single-use
LDPE
Bagged Folded Liner, 5 Bags/Pk.
40 x 48 in.
48 in.
25.5 in.
Bin Liner Bag
102 cm
Clear
General Purpose Disposal
Sterile
50/Cs.
40 in.
122 cm
64.8 cm
150 L
0.10 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.