missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Isolator Tool and Irradiated Covers
BIOPHARMAGREENER_CHOICE

Product Code. 15541755 Shop All Micronova Products
Change view
Click to view available options
Material:
Acetal
Elastic
Non-woven Polyamide
Polyester
Stainless Steel (304)
Product Type:
Adapter, ACME Threaded Handle Attachment
Extendable Handle, Quick Disconnect Attachment
Flat Head Mop Cover
Mop Cover
Unit Size:
Each
Pack of 50
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Product Type Unit Size
15541755 Polyester Mop Cover Pack of 50
13137666 Acetal Adapter, ACME Threaded Handle Attachment Each
13128675 Polyester Flat Head Mop Cover Pack of 50
13118675 Non-woven Polyamide Mop Cover Pack of 50
12817033 Elastic Mop Cover Pack of 50
11932485 Stainless Steel (304) Extendable Handle, Quick Disconnect Attachment Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15541755 Supplier Micronova™ Supplier No. ITC119NSIR
  • ONLINE EXCLUSIVE PRICE
    371.00 €
    352.78 € / Pack of 50
    Save 18.22 €
    4% Off
View all promotions
 Restricted Item
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The irradiated angled head adapter with a 360° swivel works with a range of irradiated mop covers to efficiently clean and disinfect isolators, hoods, RABS and small equipment in clean and aseptic environments.

Help to simplify cleaning in compliance with USP 797

The Micronova Irradiated Isolator Tool is designed for use with the SSU Series Universal Handles or STA Series threaded handles to fit through small passes and allow extended reach. The mop covers are available in a range of fabrics with optional foam layer to hold disinfectant and facilitate wringing.

  • Irradiated plastic isolator tool with choice of irradiated covers
  • Ergonomic cleaning for isolators, hoods, RABS and other small equipment
  • Modular and extendable handles fit through small passes and expand reach
  • 360° swivel, angled head adapter for easy application of cleaning agent
  • Gamma irradiated for use in aseptic environments
  • Covers available in a variety of fabrics for specialized cleaning
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
  • Compatible with alcohol, strong disinfectants and steam sterilization
  • Launderable for reuse
  • Autoclavable

Specifikationer

Product Type Mop Cover
Color White
Length (English) 9 in.
Sterility Sterile
Length (Metric) 22.9 cm
Autoclavable Autoclavable
Width (Metric) 5.1 cm
Width (English) 2 in.
Resistant To Chemicals
Disposable Reusable
Quantity 50/Cs.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
Includes One 9 in. W isolator tool adapter, 50 slip covers and one 12 in. L stainless steel handle
For Use With (Equipment) QDIT and QPIT Series Cleanroom Mop Adapters
For Use With (Application) Cleaning and Sanitization of BSC, Hoods, Isolators, and Other Equipment.
Certifications/Compliance ISO 9001
Color-coded No
Material Polyester
Visa mer Visa mindre
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.