missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Extreme Temperature Polyimide Cleanroom Tape

Product Code. 12893552 Shop All Micronova Products
Change view
Click to view available options
:
Extreme Temperature Cleanroom Tape, polyimide, 1 in. plastic core, amber 1 in. wide
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
12893552 Extreme Temperature Cleanroom Tape, polyimide, 1 in. plastic core, amber 1 in. wide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12893552 Supplier Micronova™ Supplier No. 8251AM1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

This extreme temperature polyimide tape is suitable for high heat and sub zero applications (-100°F to 500°F). The pressure-sensitive silicone adhesive ensures a clean release from most substrates, even after extreme temperature exposure.

The Micronova Extreme Temperature Polyimide Cleanroom Tape features transparent amber polyimide film with pressure-sensitive silicone adhesive. Designed with extreme temperature resistance, this tape is ideal for heat sealing, solder mask for circuit boards, flame resistant electrical insulation, lamination, cold storage, lyophilization and freeze drying.

  • Transparent amber polyimide film with pressure-sensitive silicone adhesive
  • Extreme temperature resistant properties: -100°F to 500°F (-70°C to 260°C)
  • Suitable for high heat and sub zero applications
  • Clean release from most substrates, even after extreme temperature exposure
  • Ideal for flame resistant electrical insulation, solder mask for circuit boards, heat sealing, lamination, cold storage, lyophilization and freeze drying
  • Resistant to most chemicals including hydrocarbons, alcohols, and halogenated solvents
  • Wound on a plastic core

Specifications

Autoclavable Not Autoclavable
Adhesive Type Silicone, Pressure-sensitive
Color Amber
Material Polyimide
Sterility Non-sterile
For Use With (Application) High and Low Temperature Sealing and Labeling
Temperature Range (English) 60°F to 80°F
Temperature Range (Metric) 16°C to 27°C
Length (English) 22 yd.
Length (Metric) 20 m
Width (English) 1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.