missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ FlexBrush™ and Covers

Product Code. 13167776 Shop All Micronova Products
Change view
Click to view available options
Material:
NovaPoly
Polyester, Nylon
Color:
White
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Color unitSize
13167776 NovaPoly White Each
13187776 Polyester, Nylon - Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13167776 Supplier Micronova™ Supplier No. FBC611

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

These S and J-shaped nylon bristle brushes feature a flexible core that allows the user to shape the brush for custom applications, making them ideal for cleaning pipe exteriors, fittings and railings. Optional covers available with a choice of fabrics to enhance sanitation.

The Micronova FlexBrush™ is available with either a stainless steel, or a zinc wire core for additional stiffness. These brushes are ideal for cleaning small parts and equipment, with optional slip-on covers for specialized cleaning. An optional plastic grip handle attaches to threaded handles for extended reach.

  • Flexible S and J-shaped wire brushes with nylon bristles
  • Ideal for cleaning pipe exteriors, fittings and railing
  • Available stainless steel or zinc wire core
    • Zinc core provides additional stiffness
  • Brushes can be shaped for custom applications
  • 2.25-inch diameter bristles, 9-inch brush heads
  • Available in a choice of fabrics for enhance sanitation
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • Microfiber — 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
  • Plastic grip may be attached to threaded handles
  • Gamma irradiated covers available for aseptic areas
  • Made with FDA compliant materials
  • Covers are autoclavable

Specifications

Product Type Flat Head Mop Cover
Color White
Length (English) 14.5 in.
Sterility Non-sterile
Length (Metric) 36.8 cm
Autoclavable Autoclavable
Width (Metric) 10.2 cm
Width (English) 4 in.
Disposable Reusable
Care Instructions Item may be laundered and reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For Use With (Equipment) FlexBrush
For Use With (Application) Cleaning and Sanitization of Overhead Piping, Railings and Cleanroom Fixtures
Color-coded No
Material NovaPoly
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.