missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ M-Zone™ Bottle Brush

Product Code. 12765755 Shop All Micronova Products
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Diameter (Metric) Bristle:
6.4 cm
7.6 cm
8.26 cm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Diameter (Metric) Bristle Unit Size
12765755 Yellow 8.26 cm Each
12765715 Blue 8.26 cm Each
12705725 Green 8.26 cm Each
12765725 Red 8.26 cm Each
12725755 White 6.4 cm Each
12715745 White 8.26 cm Each
12735755 White 7.6 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 12765755 Supplier Micronova™ Supplier No. BRYE01
  • ONLINE EXCLUSIVE PRICE
    44.66 €
    39.87 € / Pack of 1
    Save 4.79 €
    10% Off
View all promotions
 Restricted Item
Estimated Shipment: 12-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Color-coded bottle brushes with rounded, stiff polyester bristles for versatile and aggressive cleaning of bottles and various equipment in production and in the lab.

A range of color-coded bottle brushes with rounded, stiff polyester bristles for versatile and aggressive cleaning of bottles and various equipment in production and in the lab.

The Micronova M-Zone™ Bottle Brushes are multipurpose brushes with rounded, stiff polyester bristles and either 12 or 16-inch plastic easy grip handles. Designed to clean bottles and other lab and production equipment.

  • Multipurpose, color-coded plastic bottle brushes
  • Durable, stiff polyester bristles
  • Easy grip plastic handle
  • For versatile and aggressive cleaning of bottles and equipment
  • Made from FDA approved, BPA free base resins
  • Available in Blue, Green, Red, White and Yellow

Specifications

Product Type Bottle Brush
Bristle Type Soft
Color-coded Yes
Handle Material Polypropylene
Handle Type Round
Tip Type Curved
Sterility Non-sterile
Appearance Rounded, yellow, Bottle Brush Head with soft bristles, attached to a fixed length, yellow, plastic handle with rounded end.
Autoclavable Not Autoclavable
Care Instructions Keep at ambient temperature
Certifications/Compliance Certificate of Conformance; ISO 9001 Certified Facility; FDA Approved
Color Yellow
Content And Storage Keep at ambient temperature
Diameter (English) Bristle 3.25 in.
Diameter (Metric) Bristle 8.26 cm
Dimensions (L x W x H) 16 x 3.5 x 3.5 in (40.6 x 8.89 x 8.89 cm)
Disposable Reusable
Filtered Non-filtered
Flammable No
For Use With (Application) Fine cleaning of bottles and various equipment in labs, cleanrooms and production facilities.
For Use With (Equipment) BRSC6-01: NovaPoly Brush Cover; BRSC68-01: PolyMesh Brush Cover
Height (English) 3.5 in.
Height (Metric) 8.89 cm
Includes Handle/Included, Part of Brush
Length (English) 16 in.
Length (English) Bristle 3.25 in.
Length (English) Brush 6.5 in.
Length (English) Handle 9.75 in.
Length (Metric) 40.6 cm
Length (Metric) Bristle 8.26 cm
Length (Metric) Brush 16.5 cm
Length (Metric) Handle 24.77 cm
Length (Metric) Tip 6.35 mm
Material Polypropylene, Polyester
No. of Bristle Rows 19
Packaging Each brush single bagged
Quantity 12/Cs.
Resistant To Standard disinfectants and cleaning solutions
Size 16 x 10 x 6 in.
Width (English) 3.5 in.
Width (Metric) 8.89 cm
Width (English) Bristle 3.25 in.
Width (Metric) Bristle 8.26 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.