missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Irradiated M-Zone™ CuffStrip™ Tape
BIOPHARMA

Product Code. 13107366 Shop All Micronova Products
Change view
Click to view available options
Color:
Clear
Dark Blue
White
Dimensions (L x W):
18 x 2 in.
18 x 3 in.
45.7 x 7.62 cm
Unit Size:
Pack of 200
Pack of 48
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) Unit Size
13107366 Clear 18 x 2 in. Pack of 200
13147366 Dark Blue 18 x 2 in. Pack of 200
13117366 White 18 x 3 in. Pack of 200
13127366 White 45.7 x 7.62 cm Pack of 48
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 13107366 Supplier Micronova™ Supplier No. CST218WHIR
  • ONLINE EXCLUSIVE PRICE
    960.00 €
    888.60 € / Pack of 200
    Save 71.40 €
    7% Off
 Restricted Item
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

An irradiated, conformable, polyethylene tape with perforations at 7.6 cm (3 in.) intervals, that is designed to ensure a seal between the glove and garment in cleanroom gowning. Available in smaller widths for plate sealing during environmental monitoring.

The Micronova Irradiated MicroSeal™ Cuff Seal Tape is a low-density, low-outgassing polyethylene tape with pressure sensitive, clean-peel acrylic adhesive and perforations at 7.6 cm (3 in.) intervals that allow users to bind and tear at optimum lengths to secure the glove to garment. Available from 0.5 to 3-inch widths; smaller widths are ideal for plate sealing during environmental monitoring.

  • Conformable irradiated polyethylene tape
  • Pressure-sensitive acrylic adhesive
  • Effective seal between the glove and garment
  • Perforations at 7.6 cm (3 in.) intervals
  • Available from 0.5 to 3-inch widths
  • Smaller widths for plate sealing during environmental monitoring
  • Low-density, low-outgassing tape
  • Wound on a 3 in. (7.6 cm) plastic core with no liner
  • The 18-yard roll provides approximately 42 seals; the 36 yd. roll, 84 seals
  • Suitable for food processing and pharmaceutical production
  • Gamma irradiated for aseptic areas

Specifications

Adhesive Type Acrylic
Coating LDPE
Color Clear
Finish Gloss
Format Sheet
Material Polyethylene, Polypropylene
Product Type Cleanroom Tape
Sterility Sterile
For Use With (Application) Sealing Cuffs to Gloves in Controlled and Aseptic Environments
Dimensions (L x W) 18 x 2 in.
Length (English) 18 in.
Length (Metric) 45.7 cm
Width (English) 2 in.
Width (Metric) 5.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.