missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Irradiated MegaSwat™ Mop Covers
BIOPHARMA

Product Code. 13187426 Shop All Micronova Products
Change view
Click to view available options
Material:
Polyester
Smooth Polyester, Urethane Foam
Dimensions:
7.6 x 20.3 cm (3 x 8 in.)
7.6 x 40.6 cm (3 x 16 in.)
For Use With (Equipment):
QDMS-16 and SSU Series Handle
Unit Size:
Pack of 12
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Dimensions For Use With (Equipment) Unit Size
13187426 Smooth Polyester, Urethane Foam 7.6 x 40.6 cm (3 x 16 in.) QDMS-16 and SSU Series Handle Pack of 12
13177436 Polyester 7.6 x 20.3 cm (3 x 8 in.) QDMS-16 and SSU Series Handle Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13187426 Supplier Micronova™ Supplier No. MS61116LIR
  • ONLINE EXCLUSIVE PRICE
    346.00 €
    328.13 € / Pack of 12
    Save 17.87 €
    5% Off
 Restricted Item
Estimated Shipment: 23-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Micronova™'s irradiated, mop covers work with the blade style MegaSwat™ Mop adapter to effectively clean around, under and behind heavy processing equipment and calibrated apparatus in the lab and cleanroom.

The Micronova™ Irradiated MegaSwat™ Mop Covers are designed to work with the MegaSwat™ Mop Adapter and SSU series QD handles, for wet or dry cleaning and disinfecting in ISO 5 to 9 areas. The flexible blade style mop is ideal for cleaning under, around and behind heavy or calibrated equipment in the cleanroom. The covers are gamma irradiated and available with or without a foam interior.

  • Knit polyester mops easily glide under and behind equipment
  • Designed for use with flexible MegaSwat™ Mop Adapter and SSU series QD handles
  • Available in various lengths
  • Available with or without foam interiors
  • NovaPoly, 100% polyester knit provides excellent disinfectant dispersal
  • Compatible with alcohol and strong disinfectants
  • Launderable for reuse
  • Autoclavable

Specifications

Dimensions 7.6 x 40.6 cm (3 x 16 in.)
Product Type Mop Cover
Color White
Length (English) 16 in.
Sterility Sterile
Length (Metric) 40.6 cm
Autoclavable Autoclavable
Width (Metric) 7.6 cm
Width (English) 3 in.
Disposable Reusable
Quantity Packaged in Class 100 Cleanroom. Double Bagged. Irradiation Indicator Placed on Outer Bag. 12 Mops are then Packed into a Poly Lined Case. Irradiation Indicator Placed on Case.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For Use With (Equipment) QDMS-16 and SSU Series Handle
For Use With (Application) Cleaning and Sanitizing in and around Process and Lab Equipment in the Aspetic area
Color-coded No
Material Smooth Polyester, Urethane Foam
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.