missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ M-Zone™ MicroDispenser™ Touch-Free Soap Dispenser
BIOPHARMA

Product Code. 13107316 Shop All Micronova Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
Color:
Blue
Green
Unit Size:
Pack of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Unit Size
13107316 1 mL Blue Pack of 6
13197306 2 mL Green Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13107316 Supplier Micronova™ Supplier No. ICCAP17IR
  • ONLINE EXCLUSIVE PRICE
    29.90 €
    28.12 € / Pack of 6
    Save 1.78 €
    5% Off
View all promotions
 Restricted Item
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Touch-free, hand care dispensing system that offers hassle-free, wall-mount installation and a gravity-fed pump, for simple bottle replacement and efficient battery use.

Touch-free dispenser Capsule is designed for use with a choice of ICCAP Dispensing Capsules that screw onto the corresponding 500 mL replaceable bottles and snap into the well of the dispenser. When the electronic beam is broken by a hand passing under the unit, the bubble on the spout depresses to dispense either 1 or 2 mL of hand care into the palm.

  • Touch-free hand care dispenser
  • Wall mount with drip tray
  • Hassle-free installation and bottle replacement
  • Compact, gravity-fed unit, without the need for tubing
  • Efficient battery use
  • For use with a choice of ICCAP Dispensing Capsules:
    • ICCAP-16 - Green 2 mL dispensing capsule for soaps and sanitizer
    • ICCAP-17IR - Blue 1 mL dispensing capsule for sterile IPA or sanitizer
  • Designed for use with the Micronova hand care 500 mL replacement bottles:
    • Hy-G-Clenz - antibacterial soap, Aquahol - sterile alcohol, NovaClenz - hand sanitizer and LoNa - low sodium hand soap

Specifications

Product Type Dispensing Capsule
Color-coded Yes
Form Capsules
Handle Type None
Tip Type Spout
Scent Unscented
Sterility Sterile
Appearance Colorless
Autoclavable Not Autoclavable
Care Instructions Once the spout is attached the inverted bottle snaps into the well of the dispenser. When the electronic beam is broken by a hand passing under the unit, the bubble on the spout depresses to dispense the soap or lotion into the palm.
Certifications/Compliance ISO 9001 Certified Facility Certificate of Conformance Certificate of Irradiation
Color Blue
Dimensions (L x W x H) 1.375 x 1.375 x 3.25 in. (3.49 x 3.49 x 8.26 cm)
Disposable Reusable
Filtered Non-filtered
Flammable No
For Use With (Application) A bubble spout screws onto the 500 ml bottle to use with sterile IPA
For Use With (Equipment) M-Zone MicroDispenser
Height (English) 3.25 in.
Height (Metric) 8.26 cm
Length (English) 1.375 in.
Length (Metric) 3.49 cm
Material Polypropylene
Quantity 6/Pk.
Resistant To Resistant to most chemicals
Size 5 x 5 x 5
Volume (English) 0.03 oz.
Volume (Metric) 1 mL
Width (English) 1.375 in.
Width (Metric) 3.49 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.